!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JOBBER DRILL BIT, #41, HYPER, BLACK, 1 3/8 IN FLUTE, 2 3/8 IN L, 0.096 IN DIA, HIGH-SPEED STEEL

JOBBER DRILL BIT, #41, HYPER, BLACK, 1 3/8 IN FLUTE, 2 3/8 IN L, 0.096 IN DIA, HIGH-SPEED STEEL

CLARKSON-OSBORN

JOBBER DRILL BIT, #41, HYPER, BLACK, 1 3/8 IN FLUTE, 2 3/8 IN L, 0.096 IN DIA, HIGH-SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER DRILL BIT, #41, HYPER, BLACK, 1 3/8 IN FLUTE, 2 3/8 IN L, 0.096 IN DIA, HIGH-SPEED STEEL

JOBBER DRILL BIT, #41, HYPER, BLACK, 1 3/8 IN FLUTE, 2 3/8 IN L, 0.096 IN DIA, HIGH-SPEED STEEL

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CSBZD16241
  • Mfr. Model # ZD16241
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1922
  • Shipping Weight 0.1 lbs

Product Details

This number 41 jobber drill bit has a flute length of 1 3/8 inches, an overall length of 2 3/8 inches, and a diameter of 0.096 inches. This hyper drill bit is made of high-speed steel with a black finish and has a 118 Degrees point.

Technical Specs

  • Item Jobber Drill Bit
  • Decimal Equivalent 0.096 in
  • Finish - Machining Steam Oxide
  • Flute Length 1 3/8 in
  • Shank Dia. 0.0960 in
  • Overall Length 2.375 in
  • Standards ANSI
  • Drill Bit Size #41
  • Measurement System Wire
  • Drill Bit Point Angle 118 Degrees
  • Cutting Direction Right Hand
  • Shank Length 1 in
  • Drill Bit Grouping Individual
  • Material Grade - Machining General Purpose

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list