Skip Content
DRILL-JOBBER HSSS 1/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DRILL-JOBBER HSSS 1/16IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-89-2201
  • Mfr. Model # 48-89-2201
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Features 135 Degrees Split Point- Precision Start No Walking, Thunderbolt(R) Web-Provides Longer Life and Faster Drilling Times, Parabollic Flute- Clears Chips Faster, Titanium Coating- Keeps The Bit Sharp
  • Item Pilot Point Drill Bit
  • Finish Titanium
  • Decimal Size 0.0625"
  • Material HSS
  • Drilling Depth 57/64"
  • Drill Bit Size 1/16"
  • Overall Length 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list