Skip Content
Discontinued with Replacement
DRILL JOBBER HEAVY DUTY NO 53 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILL JOBBER HEAVY DUTY NO 53

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC18106
  • Mfr. Model # C18106
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs
Suggested Replacement Product
1878 #53 HD JOBBER BLK+GOLD

Price: NA

Technical Specs

  • Item Jobber Drill
  • Decimal Equivalent 0.0595
  • Overall Length 1-7/8"
  • Point Type Split
  • Shank Dia. 0.0595"
  • List Number 1878
  • Standards ASME B94.11M-1993
  • Flute Length 7/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size #53
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Wire
  • Drill Bit Finish Black/Gold
  • Drill Bit Point Angle 135 Degrees
  • Application Stainless Ssteel, Tool Steel, Alloy Steel, Cast Iron
  • Coolant Through No
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list