Skip Content
Discontinued with Replacement
DRILL JOBBER HEAVY DUTY NO 47 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILL JOBBER HEAVY DUTY NO 47

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC18100
  • Mfr. Model # C18100
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs
Suggested Replacement Product
1878 #47 HD JOBBER BLK+GOLD

Price: NA

Technical Specs

  • Decimal Equivalent 0.0785
  • Item Jobber Drill
  • Overall Length 2"
  • Point Type Split
  • Shank Dia. 0.0785"
  • Standards ASME B94.11M-1993
  • Flute Length 1"
  • List Number 1878
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size #47
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black/Gold
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Wire
  • Application Stainless Ssteel, Tool Steel, Alloy Steel, Cast Iron
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List