Discontinued with Replacement
DRILL JOBBER HEAVY DUTY LET L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRILL JOBBER HEAVY DUTY LET L

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC18039
  • Mfr. Model # C18039
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs
Suggested Replacement Product
DRILL HD,HSS,BLACK & GOLD,L

Your Price: NA

Technical Specs

  • Item Jobber Drill
  • Overall Length 4-1/4"
  • Decimal Equivalent 0.2900
  • Point Type Split
  • Standards ASME B94.11M-1993
  • List Number 1878
  • Flute Length 2-15/16"
  • Shank Dia. 0.2900"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size L
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Letter
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold
  • Application Stainless Ssteel, Tool Steel, Alloy Steel, Cast Iron
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list