Skip Content
DRILL JOBBER HEAVY DUTY 7/64 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DRILL JOBBER HEAVY DUTY 7/64 IN

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC18003
  • Mfr. Model # C18003
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Decimal Equivalent 0.1094
  • Item Jobber Drill
  • Overall Length 2-5/8"
  • Point Type Split
  • Standards ASME B94.11M-1993
  • Shank Dia. 0.1094"
  • List Number 1878
  • Flute Length 1-1/2"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 7/64"
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black/Gold
  • Drill Bit Point Angle 135 Degrees
  • Application Stainless Ssteel, Tool Steel, Alloy Steel, Cast Iron
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list