Skip Content
Discontinued with Replacement
DRILL JOBBER HEAVY DUTY 5/32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILL JOBBER HEAVY DUTY 5/32 IN

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC18006
  • Mfr. Model # C18006
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs
Suggested Replacement Product
JOBBER HD 1878 BLACK/GOLD 5/32

Price: NA

Technical Specs

  • Decimal Equivalent 0.1562
  • Item Jobber Drill
  • Point Type Split
  • Overall Length 3-1/8"
  • Standards ASME B94.11M-1993
  • Shank Dia. 0.1562"
  • Flute Length 2"
  • List Number 1878
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 5/32"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Black/Gold
  • Drill Bit Point Angle 135 Degrees
  • Application Stainless Ssteel, Tool Steel, Alloy Steel, Cast Iron
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list