Skip Content
DRILL JOBBER HEAVY DUTY 15/32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER HEAVY DUTY 15/32 IN

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC18119
  • Mfr. Model # C18119
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Decimal Equivalent 0.4688
  • Item Jobber Drill
  • Overall Length 5-3/4"
  • Standards ASME B94.11M-1993
  • Point Type Split
  • Shank Dia. 0.3750"
  • List Number 1879
  • Flute Length 4-5/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 5/32"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold
  • Application Stainless Ssteel, Tool Steel, Alloy Steel, Cast Iron
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list