Skip Content
Discontinued with Replacement
DRILL JOBBER HEAVY DUTY 11/32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILL JOBBER HEAVY DUTY 11/32 IN

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC18018
  • Mfr. Model # C18018
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs
Suggested Replacement Product
JOBBER HD 1878 BLACK/GOLD 11/32

Price: NA

Technical Specs

  • Decimal Equivalent 0.3438
  • Item Jobber Drill
  • Overall Length 4-3/4"
  • Point Type Split
  • Shank Dia. 0.3438"
  • Flute Length 3-7/16"
  • List Number 1878
  • Standards ASME B94.11M-1993
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1/32"
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black/Gold
  • Application Stainless Ssteel, Tool Steel, Alloy Steel, Cast Iron
  • Coolant Through No
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list