Skip Content
DRILL JOBBER GP CARBIDE #32 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER GP CARBIDE #32 DR

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB53579
  • Mfr. Model # B53579
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 511
  • Shipping Weight 1.0 lbs

Product Details

Jobber length solid carbide drill. Bright finish. 118 degree point. Applications include non-ferrous metal, cast iron and steel. Size 32

Technical Specs

  • Size #32
  • Drill Bit Size #32
  • Length 2.25"
  • For Use With Non-ferrous Materials, Cast Iron, Steel
  • Material Solid Carbide
  • Item Jobber Length Drill
  • Designed For General Purpose
  • Shank Dia. 0.1160"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list