Skip Content
DRILL JOBBER CT #26 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER CT #26

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBSC04226
  • Mfr. Model # SC04226
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 493
  • Shipping Weight 0.1 lbs

Product Details

Carbide tipped jobber drills. HSS body, 118 degree point. Applications include drilling abrasive and nonferrous metals. Not recommended for steel or other ferrous materials. Size #26

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Overall Length 3"
  • Drill Bit Size #26
  • Drill Bit Dimension Type Wire
  • Flute Length 1-7/8"
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list