Skip Content
DRILL JOBBER CLEMAX BF 5/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER CLEMAX BF 5/32

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2002G72010
  • Mfr. Model # 2002G72010
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 497
  • Shipping Weight 0.015 lbs

Product Details

HIgh vanadium HSS-E class alloy material. 118 degree point. Improved substrate and geometry provide increased wear-life over standard HSS drills. Size 5/32.

Technical Specs

  • Decimal Equivalent 0.1562
  • Item Jobber Drill Bit
  • Standards ASME B94.11M, ANSI
  • Overall Length 3-1/8"
  • Point Type Radial
  • Shank Dia. 0.1562"
  • Cutting Direction Right Hand
  • Flute Length 2"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 5/32"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list