DRILL GP,BRIGHT,3/16" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL GP,BRIGHT,3/16"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2002G72012
  • Mfr. Model # 2002G72012
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 497
  • Shipping Weight 0.02 lbs

Product Details

High vanadium HSS-E class alloy material. 118 degree point. Improved substrate and geometry provide increased wear-life over standard HSS drills. Size 3/16.

Technical Specs

  • Decimal Equivalent 0.1875
  • Overall Length 3-1/2"
  • Point Type Radial
  • Standards ASME B94.11M, ANSI
  • Item Jobber Drill Bit
  • Shank Dia. 0.1875"
  • Cutting Direction Right Hand
  • Flute Length 2-5/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 3/16"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list