Skip Content
DRILL JOBBER CLEMAX BF 1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER CLEMAX BF 1/16

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2002G72004
  • Mfr. Model # 2002G72004
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 497
  • Shipping Weight 1.0 lbs

Product Details

High vanadium HSS-E class alloy material. 118 degree point. Improved substrate and geometry provide increased wear-life over standard HSS drills. Size 1/16.

Technical Specs

  • Decimal Equivalent 0.0625
  • Point Type Radial
  • Item Jobber Drill Bit
  • Standards ASME B94.11M, ANSI
  • Shank Dia. 1/16"
  • Cutting Direction Right Hand
  • Overall Length 1-7/8"
  • Flute Length 7/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 1/16"
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list