DRILL HD,HSS,STEAM OXIDE,31/64" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,HSS,STEAM OXIDE,31/64"

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1801C23152
  • Mfr. Model # 1801C23152
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 500
  • Shipping Weight 0.2 lbs

Product Details

Cle-Line heavy-duty jobber length drill. 135 degree split point, black oxide finish. 31/64 inch.

Technical Specs

  • Decimal Equivalent 0.4844
  • Application For Alloy, Stainless and Tool Steels, and Cast Iron
  • Item Jobber Drill Bit
  • Grade Heavy Duty
  • Overall Length 5-7/8"
  • Point Type Split Point
  • List Number 1801
  • Shank Dia. 31/64"
  • Flute Length 4-3/8"
  • Cutting Direction Right Handed
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 31/64"
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black Oxide
  • Coolant Through No
  • Number of Pieces 1

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list