Skip Content
DRILL JOBBER BLACK OXIDE 3/32 1801 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL JOBBER BLACK OXIDE 3/32 1801

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1801C23127
  • Mfr. Model # 1801C23127
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 500
  • Shipping Weight 0.01 lbs

Product Details

Cle-Line heavy-duty jobber length drill. 135 degree split point, black oxide finish. 3/32 inch.

Technical Specs

  • Decimal Equivalent 0.0938
  • Application For Alloy, Stainless and Tool Steels, and Cast Iron
  • Item Jobber Drill Bit
  • Grade Heavy Duty
  • Overall Length 2-1/4"
  • Cutting Direction Right Hand
  • List Number 1801
  • Flute Length 1-1/4"
  • Shank Dia. 3/32"
  • Point Type Split
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 3/32"
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Flute Type Spiral
  • Drill Bit Finish Black Oxide
  • Coolant Through No
  • Number of Pieces 1

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list