DRILL HD,HSS,STEAM OXIDE,29/64" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,HSS,STEAM OXIDE,29/64"

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1801C23150
  • Mfr. Model # 1801C23150
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 500
  • Shipping Weight 0.17 lbs

Product Details

Cle-Line heavy-duty jobber length drill. 135 degree split point, black oxide finish. 29/64 inch.

Technical Specs

  • Application For Alloy, Stainless and Tool Steels, and Cast Iron
  • Decimal Equivalent 0.4531
  • Item Jobber Drill Bit
  • Overall Length 5-5/8"
  • Point Type Split Point
  • Grade Heavy Duty
  • List Number 1801
  • Shank Dia. 29/64"
  • Cutting Direction Right Handed
  • Flute Length 4-3/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 29/64"
  • Flute Type Spiral
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Coolant Through No
  • Number of Pieces 1

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list