Skip Content
DRILL JOBBER BLACK OXIDE 1/4 1801 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER BLACK OXIDE 1/4 1801

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1801C23137
  • Mfr. Model # 1801C23137
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 500
  • Shipping Weight 0.01 lbs

Product Details

Cle-Line heavy-duty jobber length drill. 135 degree split point, black oxide finish. 1/4 inch.

Technical Specs

  • Application For Alloy, Stainless and Tool Steels, and Cast Iron
  • Decimal Equivalent 0.25
  • Item Jobber Drill Bit
  • Overall Length 4"
  • Grade Heavy Duty
  • Shank Dia. 1/4"
  • Point Type Split
  • List Number 1801
  • Cutting Direction Right Hand
  • Flute Length 2-3/4"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Material High Speed Steel
  • Flute Type Spiral
  • Drill Bit Dimension Type Letter
  • Drill Bit Size E
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black Oxide
  • Coolant Through No

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list