DRILLHD, COBALT, STRAW/GOLDOX, 25/64" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILLHD, COBALT, STRAW/GOLDOX, 25/64"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550ASP47725
  • Mfr. Model # 550ASP47725
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 498
  • Shipping Weight 6.0 lbs

Product Details

Cobalt heavy-duty jobber length drill. 8% cobalt (M42), 135 degree split point, straw coloured finish. 25/64 inch.

Technical Specs

  • Item Inch Size
  • Overall Length 5-1/8"
  • Flute Length 3-3/4"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 25/64"
  • Drill Bit Finish Black/Gold
  • Drill Bit Dimension Type Fractional Inch
  • Application For Alloy, Stainless And Tool Steels And Titanium
  • Decimal Equivalent 0.3906
  • Grade Heavy Duty
  • Point Type Split Point
  • Shank Dia. 25/64"
  • Cutting Direction Right Hand
  • List Number 550ASP
  • Coolant Through No
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list