Skip Content
DRILL JOBBER AIRCRAFT 15/32IN CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER AIRCRAFT 15/32IN CO

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550ASP47730
  • Mfr. Model # 550ASP47730
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 498
  • Shipping Weight 6.0 lbs

Product Details

Cobalt heavy-duty jobber length drill. 8% cobalt (M42), 135 degree split point, straw coloured finish. 15/32 inch.

Technical Specs

  • Item Inch Size
  • Overall Length 5-3/4"
  • Flute Length 4-5/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 15/32"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Black/Gold
  • Decimal Equivalent 0.4688
  • Application For Alloy, Stainless And Tool Steels And Titanium
  • Grade Heavy Duty
  • Point Type Split Point
  • Shank Dia. 15/32"
  • List Number 550ASP
  • Cutting Direction Right Hand
  • Drill Bit Material Cobalt Steel
  • Coolant Through No
  • Drill Bit Point Angle 135 Degrees

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list