DRILLHD, COBALT, STRAW/GOLDOX, 11/32" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILLHD, COBALT, STRAW/GOLDOX, 11/32"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550ASP47722
  • Mfr. Model # 550ASP47722
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 498
  • Shipping Weight 0.09 lbs

Product Details

Cobalt heavy-duty jobber length drill. 8% cobalt (M42), 135 degree split point, straw coloured finish. 11/32 inch.

Technical Specs

  • Item Jobber Drill Bit
  • Flute Length 3-7/16"
  • Overall Length 4-3/4"
  • Decimal Equivalent 0.3438
  • Shank Dia. 0.3438"
  • Point Type Split
  • Standards NAS 907 Type B
  • Cutting Direction Right Hand
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 11/32"
  • Drill Bit Finish Black/Gold
  • Application For Alloy, Stainless And Tool Steels And Titanium
  • Grade Heavy Duty
  • List Number 550ASP
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Coolant Through No

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list