Skip Content
DRILL JOBBER AIRCRAFT 1/2IN CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER AIRCRAFT 1/2IN CO

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550ASP47732
  • Mfr. Model # 550ASP47732
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 498
  • Shipping Weight 0.2 lbs

Product Details

Cobalt heavy-duty jobber length drill. 8% cobalt (M42), 135 degree split point, straw coloured finish. 1/2 inch.

Technical Specs

  • Item Jobber Drill Bit
  • Overall Length 6"
  • Flute Length 4-1/2"
  • Decimal Equivalent 0.5
  • Point Type Split
  • Standards NAS 907 Type B
  • Shank Dia. 1/2"
  • Cutting Direction Right Hand
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1/2"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Black/Gold
  • Application For Alloy, Stainless And Tool Steels And Titanium
  • Grade Heavy Duty
  • List Number 550ASP
  • Coolant Through No
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list