Skip Content
DRILL JOBBER 550 CO LTR-Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL JOBBER 550 CO LTR-Z

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550-46796
  • Mfr. Model # 550-46796
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 499
  • Shipping Weight 0.15 lbs

Product Details

Heavy-duty, heat-resistant 8% cobalt high speed steel cobalt Jobber length drill bit. Straw colour finish, and a 135 degree split point. Good for use in tough, high-tensile material such as alloy and stainless steel, titanium, armour plate and inconel.

Technical Specs

  • Item Jobber Drill Bit
  • Overall Length 5-1/4"
  • Flute Length 3-7/8"
  • Decimal Equivalent 0.413
  • Point Type Split
  • Standards NAS 907 Type J
  • Shank Dia. 0.413"
  • Cutting Direction Right Hand
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Letter
  • Drill Bit Size Z
  • Application For Stainless Steel, Tool Steel, Alloy Steel And Titianium
  • Grade Heavy Duty
  • List Number 550
  • Drill Bit Material Cobalt Steel
  • Coolant Through No
  • Flute Type Spiral
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Point Angle 135 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list