Skip Content
DRILL JOBBER 550 CO LTR-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 550 CO LTR-S

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550-46789
  • Mfr. Model # 550-46789
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 499
  • Shipping Weight 0.03 lbs

Product Details

Heavy-duty, heat-resistant 8% cobalt high speed steel cobalt Jobber length drill bit. Straw colour finish, and a 135 degree split point. Good for use in tough, high-tensile material such as alloy and stainless steel, titanium, armour plate and inconel.

Technical Specs

  • Item Jobber Drill Bit
  • Overall Length 4-7/8"
  • Flute Length 3-1/2"
  • Decimal Equivalent 0.348
  • Point Type Split
  • Standards NAS 907 Type J
  • Cutting Direction Right Hand
  • Shank Dia. 0.348"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size S
  • Drill Bit Dimension Type Letter
  • Application For Stainless Steel, Tool Steel, Alloy Steel And Titianium
  • Grade Heavy Duty
  • List Number 550
  • Coolant Through No
  • Drill Bit Material Cobalt Steel
  • Flute Type Spiral
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list