DRILL HD,COBALT,STRAW / GOLD OXIDE,#73 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,COBALT,STRAW / GOLD OXIDE,#73

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550-46743
  • Mfr. Model # 550-46743
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Jobber Drill
  • Application For Stainless Steel, Tool Steel, Alloy Steel and Titianium
  • Decimal Equivalent 0.0240
  • Grade Heavy Duty
  • Point Type Conventional Point
  • List Number 550
  • Drill Bit Grouping Drill Bit
  • Overall Length 1"
  • Shank Dia. 0.0240"
  • Flute Type Spiral
  • Flute Length 1/4"
  • Drill Bit Size #73
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Wire
  • Drill Bit Finish Straw/Bronze
  • Standards National Aerospace Standards (NAS) 907, Type J
  • Cutting Direction Right Hand
  • Coolant Through No
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list