DRILL HD,COBALT,STRAW / GOLD OXIDE,#62 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,COBALT,STRAW / GOLD OXIDE,#62

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550-46732
  • Mfr. Model # 550-46732
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application For Stainless Steel, Tool Steel, Alloy Steel and Titianium
  • Decimal Equivalent 0.0380
  • Item Jobber Drill
  • Point Type Conventional Point
  • Grade Heavy Duty
  • List Number 550
  • Drill Bit Grouping Drill Bit
  • Overall Length 1-1/2"
  • Shank Dia. 0.0380"
  • Drill Bit Size #62
  • Flute Length 5/8"
  • Flute Type Spiral
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 135 Degrees
  • Cutting Direction Right Hand
  • Standards National Aerospace Standards (NAS) 907, Type J
  • Coolant Through No
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list