Skip Content
DRILL JOBBER 550 CO #61 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 550 CO #61

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550-46731
  • Mfr. Model # 550-46731
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Decimal Equivalent 0.0390
  • Application For Stainless Steel, Tool Steel, Alloy Steel and Titianium
  • Item Jobber Drill
  • Grade Heavy Duty
  • Point Type Conventional Point
  • List Number 550
  • Drill Bit Grouping Drill Bit
  • Overall Length 1-5/8"
  • Shank Dia. 0.0390"
  • Flute Length 11/16"
  • Drill Bit Size #61
  • Flute Type Spiral
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Wire
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Point Angle 135 Degrees
  • Standards National Aerospace Standards (NAS) 907, Type J
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list