DRILL HD,COBALT,STRAW / GOLD OXIDE,#20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,COBALT,STRAW / GOLD OXIDE,#20

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550-46690
  • Mfr. Model # 550-46690
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 498
  • Shipping Weight 0.01 lbs

Product Details

Cobalt wire gage drill, 135 degree split point. Size 20, decimal equivalent 0.1610 inches, flute length 2-1/8 inches and length 3-1/4 inches.

Technical Specs

  • Item Jobber Drill Bit
  • Overall Length 3-1/4"
  • Flute Length 2-1/4"
  • Decimal Equivalent 0.161
  • Point Type Split
  • Shank Dia. 0.161"
  • Standards NAS 907 Type J
  • Cutting Direction Right Hand
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Wire
  • Drill Bit Size #20
  • Application For Alloy, Stainless And Tool Steels And Titanium
  • Grade Heavy Duty
  • List Number 550
  • Drill Bit Material Cobalt Steel
  • Coolant Through No
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Point Angle 135 Degrees

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list