DRILLHD, COBALT, STRAW/GOLDOX, 19/32" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILLHD, COBALT, STRAW/GOLDOX, 19/32"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550-50080
  • Mfr. Model # 550-50080
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application For Alloy, Stainless And Tool Steels And Titanium
  • Decimal Equivalent 0.5938
  • Item Jobber Drill
  • Grade Heavy Duty
  • Point Type Split Point
  • List Number 550
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 19/32"
  • Overall Length 7-1/8"
  • Drill Bit Size 19/32"
  • Drill Bit Material Cobalt Steel
  • Flute Length 5-13/16"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze
  • Standards National Aerospace Standards (NAS) 907, Type J
  • Coolant Through No
  • Cutting Direction Right Hand
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list