DRILL HD,COBALT,STRAW / GOLD OXIDE,#16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,COBALT,STRAW / GOLD OXIDE,#16

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550-46686
  • Mfr. Model # 550-46686
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 498
  • Shipping Weight 0.02 lbs

Product Details

Cobalt wire gage drill, 135 degree split point. Size 16, decimal equivalent 0.1770 inches, flute length 2-3/16 inches and length 3-3/8 inches.

Technical Specs

  • Item Jobber Drill Bit
  • Flute Length 2-3/16"
  • Overall Length 3-3/8"
  • Decimal Equivalent 0.177
  • Point Type Split
  • Standards NAS 907 Type J
  • Cutting Direction Right Hand
  • Shank Dia. 0.177"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size #16
  • Drill Bit Dimension Type Wire
  • Application For Alloy, Stainless And Tool Steels And Titanium
  • Grade Heavy Duty
  • List Number 550
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Coolant Through No
  • Drill Bit Finish Straw/Bronze

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list