Skip Content
DRILL JOBBER 550 CO #15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 550 CO #15

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550-46685
  • Mfr. Model # 550-46685
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 498
  • Shipping Weight 0.01 lbs

Product Details

Cobalt wire gage drill, 135 degree split point. Size 15, decimal equivalent 0.1800 inches, flute length 2-3/16 inches and length 3-3/8 inches.

Technical Specs

  • Item Jobber Drill Bit
  • Overall Length 3-3/8"
  • Flute Length 2-3/16"
  • Decimal Equivalent 0.18
  • Standards NAS 907 Type J
  • Shank Dia. 0.18"
  • Point Type Split
  • Cutting Direction Right Hand
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Wire
  • Drill Bit Size #15
  • Application For Alloy, Stainless And Tool Steels And Titanium
  • Grade Heavy Duty
  • List Number 550
  • Coolant Through No
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Material Cobalt Steel
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List