Skip Content
DRILL JOBBER 550 CO 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 550 CO 1/4

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550-46616
  • Mfr. Model # 550-46616
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 498
  • Shipping Weight 0.03 lbs

Product Details

Heavy-duty, heat-resistant 8% cobalt high speed steel cobalt Jobber length drill bit. Straw colour finish, and a 135 degree split point. Good for use in tough, high-tensile material such as alloy and stainless steel, titanium, armour plate and inconel.

Technical Specs

  • Item Jobber Drill Bit
  • Overall Length 4"
  • Flute Length 2-3/4"
  • Point Type Split
  • Standards NAS 907 Type J
  • Decimal Equivalent 0.25
  • Shank Dia. 0.25"
  • Cutting Direction Right Hand
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1/4"
  • Drill Bit Dimension Type Fractional Inch
  • Application For Alloy, Stainless And Tool Steels And Titanium
  • Grade Heavy Duty
  • List Number 550
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish Straw/Bronze
  • Coolant Through No

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list