Skip Content
DRILL JOBBER 3/8S BRT 13/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 3/8S BRT 13/32

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1808-20622
  • Mfr. Model # 1808-20622
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 503
  • Shipping Weight 0.1 lbs

Product Details

High speed steel, 118 degree point, brigh finish, 3/8 reduced shank.

Technical Specs

  • Application General Purpose
  • Item Drill Bit
  • Grade General Purpose
  • Point Type Radial
  • Overall Length 5.2500"
  • Shank Type Reduced
  • Shank Dia. 0.3750"
  • Flute Length 3.8750"
  • List Number 1808
  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 0.4062
  • Drill Bit Size 13/32"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Bright

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list