Skip Content
DRILL JOBBER 1899HSS 9.0MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 1899HSS 9.0MM

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1899-22888
  • Mfr. Model # 1899-22888
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 491
  • Shipping Weight 0.1 lbs

Product Details

General purpose, high speed steel, black oxide finish, jobber length drill bit. 118 degree point.

Technical Specs

  • Item Jobber Drill Bit
  • Point Type Radial
  • Decimal Equivalent
  • Overall Length 125mm
  • Standards DIN 340
  • Shank Dia. 9mm
  • Cutting Direction Right Hand
  • Flute Length 81mm
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 9.00mm
  • Drill Bit Dimension Type Metric
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List