!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JOBBER LENGTH DRILL BIT, 13MM DRILL BIT SIZE, 101MM FLUTE L, 151MM OVERALL L, HSS

JOBBER LENGTH DRILL BIT, 13MM DRILL BIT SIZE, 101MM FLUTE L, 151MM OVERALL L, HSS

CLE-LINE

JOBBER LENGTH DRILL BIT, 13MM DRILL BIT SIZE, 101MM FLUTE L, 151MM OVERALL L, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, 13MM DRILL BIT SIZE, 101MM FLUTE L, 151MM OVERALL L, HSS

JOBBER LENGTH DRILL BIT, 13MM DRILL BIT SIZE, 101MM FLUTE L, 151MM OVERALL L, HSS

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GNF1899-22910
  • Mfr. Model # 1899-22910
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1902
  • Shipping Weight 0.3 lbs

Product Details

General purpose, high speed steel, black oxide finish, jobber length drill bit. 118 degree point.

Technical Specs

  • Item Jobber Drill Bit
  • Decimal Equivalent 13 mm
  • Material - Machining High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Coolant Fed Non-Coolant Through
  • Flute Type Spiral
  • Flute Length 101 mm
  • Helix Angle 21 Degrees /34 Degrees
  • Spiral Direction Right Hand
  • Shank Dia. 13 mm
  • Overall Length 5.9449 in
  • Drill Length Class Jobber Length
  • Drill Bit Grouping Individual
  • Standards DIN 340
  • Drill Diameter Tolerance +0.0000 in/-0.0012 in
  • Web Thinning Thinned
  • Primary Material Application ISO Code K, N, P
  • Drill Bit Size 13.00 mm
  • Measurement System Metric
  • Finish - Machining Steam Oxide
  • Drill Bit Point Type Radial Point
  • Number of Coolant Holes 0
  • Number of Flutes 2
  • Maximum Drilling Depth 2 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 1.9685 in
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.1538 mm
  • Series 1899
  • Aircraft Drill No
  • Sheeter Drill No
  • Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
  • List Number 1899

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list