Skip Content
DRILL JOBBER 1899HSS 10.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 1899HSS 10.5MM

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1899-22900
  • Mfr. Model # 1899-22900
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 491
  • Shipping Weight 0.15 lbs

Product Details

General purpose, high speed steel, black oxide finish, jobber length drill bit. 118 degree point.

Technical Specs

  • Item Jobber Drill Bit
  • Decimal Equivalent
  • Overall Length 133mm
  • Point Type Radial
  • Standards DIN 340
  • Cutting Direction Right Hand
  • Shank Dia. 10.5mm
  • Flute Length 87mm
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 10.50mm
  • Drill Bit Dimension Type Metric
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list