Skip Content
DRILL JOBBER 1899 LTR-L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 1899 LTR-L

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1899-22730
  • Mfr. Model # 1899-22730
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 492
  • Shipping Weight 0.05 lbs

Product Details

118 degree point. CLE-Line brand black oxide finish. For tool steel, alloyed steel, carbon steels, and cast iron. Size L, decimal equivalent 0.2900, flute length 2-15/16 in., length 4-1/4 in.

Technical Specs

  • Application For Carbon Steel and Cast Iron
  • Decimal Equivalent 0.29
  • Item Jobber Drill Bit
  • Overall Length 4-1/4"
  • Grade General Purpose
  • Point Type Conventional
  • Cutting Direction Right Hand
  • Shank Dia. 0.29"
  • List Number 1899
  • Flute Length 2-15/16"
  • Standards ASME B94.11M, DIN 340
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size L
  • Flute Type Spiral
  • Drill Bit Dimension Type Letter
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide
  • Coolant Through No

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list