Skip Content
DRILL JOBBER 1899 LTR-J close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 1899 LTR-J

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1899-22727
  • Mfr. Model # 1899-22727
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 492
  • Shipping Weight 0.07 lbs

Product Details

Jobber drills bit letter size, 118 degree point. CLE-Line brand black oxide finish. Material applications: tool steel, alloyed steel, carbon steels, and cast iron. Size J, decimal equivalent 0.2770, flute length 2-7/8 in., length 4-1/8 in.

Technical Specs

  • Decimal Equivalent 0.277
  • Application For Carbon Steel and Cast Iron
  • Item Jobber Drill Bit
  • Grade General Purpose
  • Overall Length 4-1/8"
  • Point Type Conventional
  • Shank Dia. 0.277"
  • Cutting Direction Right Hand
  • List Number 1899
  • Flute Length 2-7/8"
  • Standards ASME B94.11M, DIN 340
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size J
  • Drill Bit Point Angle 118 Degrees
  • Flute Type Spiral
  • Drill Bit Dimension Type Letter
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Coolant Through No

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list