DRILL GP,HSS,STEAM OXIDE,C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL GP,HSS,STEAM OXIDE,C

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1899-22719
  • Mfr. Model # 1899-22719
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 492
  • Shipping Weight 0.1 lbs

Product Details

118 degree point. CLE-Line brand black oxide finish. For tool steel, alloyed steel, carbon steels, and cast iron. Size C, decimal equivalent 0.2420, flute length 2-3/4 in., length 4 in.

Technical Specs

  • Application For Carbon Steel and Cast Iron
  • Decimal Equivalent 0.242
  • Item Jobber Drill Bit
  • Grade General Purpose
  • Point Type Conventional
  • Overall Length 4"
  • Cutting Direction Right Hand
  • Flute Length 2-3/4"
  • List Number 1899
  • Shank Dia. 0.242"
  • Standards ASME B94.11M, DIN 340
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size C
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Dimension Type Letter
  • Drill Bit Finish Black Oxide
  • Coolant Through No
  • Number of Pieces 1

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list