Skip Content
DRILL JOBBER 1899 #42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL JOBBER 1899 #42

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1899-22665
  • Mfr. Model # 1899-22665
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 491
  • Shipping Weight 0.1 lbs

Product Details

Jobber Drill. High speed steel, 118 degree point, black oxide finish.

Technical Specs

  • Application For Carbon Steel and Cast Iron
  • Decimal Equivalent 0.0935
  • Item Jobber Drill Bit
  • Grade General Purpose
  • Point Type Conventional
  • Overall Length 2-1/4"
  • Shank Dia. 0.0935"
  • Cutting Direction Right Hand
  • List Number 1899
  • Flute Length 1-1/4"
  • Standards ASME B94.11M, DIN 340
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size #42
  • Drill Bit Material High Speed Steel
  • Flute Type Spiral
  • Drill Bit Finish Black Oxide
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 118 Degrees
  • Coolant Through No

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list