Skip Content
DRILL JOBBER 1899 #21 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 1899 #21

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1899-22691
  • Mfr. Model # 1899-22691
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 491
  • Shipping Weight 0.01 lbs

Product Details

High speed steel, 118 degree point, black finish. For tool steel, alloyed steel, carbon steels, cast iron.

Technical Specs

  • Application For Carbon Steel and Cast Iron
  • Decimal Equivalent 0.159
  • Item Jobber Drill Bit
  • Grade General Purpose
  • Overall Length 3-1/4"
  • List Number 1899
  • Point Type Conventional
  • Shank Dia. 0.159"
  • Cutting Direction Right Hand
  • Flute Length 2-1/8"
  • Standards ASME B94.11M, DIN 340
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size #21
  • Drill Bit Dimension Type Wire
  • Drill Bit Material High Speed Steel
  • Flute Type Spiral
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide
  • Coolant Through No

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list