Skip Content
DRILL JOBBER 150T TN 9/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150T TN 9/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150T70209
  • Mfr. Model # 150T70209
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 489
  • Shipping Weight 0.08 lbs

Product Details

High-speed steel, 118 degree point, titanium nitride coating. For tool steel, alloyed steel, carbon steels, cast iron.

Technical Specs

  • Decimal Equivalent 0.1406
  • Item Jobber Drill Bit
  • Shank Dia. 9/64"
  • Point Type Radial
  • Overall Length 2-7/8"
  • Flute Length 1-3/4"
  • Cutting Direction Right Hand
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 9/64"
  • Drill Bit Dimension Type Fractional Inch
  • Application For Carbon Steel And Cast Iron
  • Grade General Purpose
  • List Number 150T
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish TiN
  • Drill Bit Point Angle 118 Degrees
  • Coolant Through No

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list