Skip Content
DRILL JOBBER 150T TN #7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150T TN #7

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150T70107
  • Mfr. Model # 150T70107
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Decimal Equivalent 0.201
  • Overall Length 3-5/8"
  • Item Jobber Drill Bit
  • Point Type Radial
  • Cutting Direction Right Hand
  • Shank Dia. 0.201"
  • Flute Length 2-7/16"
  • Drill Bit Grouping Drill Bit
  • Application For Carbon Steel And Cast Iron
  • Grade General Purpose
  • Drill Bit Size #7
  • List Number 150T
  • Coolant Through No
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Wire
  • Drill Bit Finish TiN
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list