Skip Content
DRILL JOBBER 150T TN #58 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150T TN #58

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150T70158
  • Mfr. Model # 150T70158
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application For Carbon Steel And Cast Iron
  • Decimal Equivalent 0.0420
  • Item Jobber Drill
  • Point Type Conventional Point
  • Grade General Purpose
  • List Number 150T
  • Drill Bit Grouping Drill Bit
  • Overall Length 1-5/8"
  • Shank Dia. 0.0420"
  • Flute Type Spiral
  • Flute Length 11/16"
  • Drill Bit Material High Speed Steel
  • Drill Bit Size #58
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish TiN
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list