Skip Content
DRILL JOBBER 150T TN #51 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150T TN #51

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150T70151
  • Mfr. Model # 150T70151
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Application For Carbon Steel And Cast Iron
  • Decimal Equivalent 0.0670
  • Grade General Purpose
  • Item Jobber Drill Bit
  • Overall Length 2"
  • Point Type Conventional Point
  • Drill Bit Size #51
  • Shank Dia. 0.0670"
  • Flute Length 1"
  • Flute Type Spiral
  • List Number 150T
  • Cutting Direction Right Hand
  • Drill Bit Material High Speed Steel
  • Coolant Through No
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish TiN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list