DRILL GP,HSS,TIN,#4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL GP,HSS,TIN,#4

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150T70104
  • Mfr. Model # 150T70104
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Decimal Equivalent 0.2090
  • Application For Carbon Steel And Cast Iron
  • Item Jobber Drill
  • Grade General Purpose
  • Point Type Conventional Point
  • List Number 150T
  • Drill Bit Grouping Drill Bit
  • Overall Length 3-3/4"
  • Shank Dia. 0.2090"
  • Drill Bit Size #4
  • Drill Bit Material High Speed Steel
  • Flute Type Spiral
  • Flute Length 2-1/2"
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish TiN
  • Coolant Through No
  • Cutting Direction Right Hand
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list