Skip Content
DRILL JOBBER 150T TN #38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150T TN #38

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150T70138
  • Mfr. Model # 150T70138
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Overall Length 2-1/2"
  • Decimal Equivalent 0.1015
  • Item Jobber Drill Bit
  • Shank Dia. 0.1015"
  • Cutting Direction Right Hand
  • Point Type Radial
  • Flute Length 1-7/16"
  • Drill Bit Grouping Drill Bit
  • Application For Carbon Steel And Cast Iron
  • Grade General Purpose
  • Drill Bit Size #38
  • List Number 150T
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Coolant Through No
  • Drill Bit Finish TiN
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Dimension Type Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list