DRILL GP,HSS,TIN,#29 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL GP,HSS,TIN,#29

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150T70129
  • Mfr. Model # 150T70129
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Decimal Equivalent 0.136
  • Item Jobber Drill Bit
  • Point Type Radial
  • Shank Dia. 0.136"
  • Overall Length 2-7/8"
  • Flute Length 1-3/4"
  • Cutting Direction Right Hand
  • Drill Bit Grouping Drill Bit
  • Grade General Purpose
  • Application For Carbon Steel And Cast Iron
  • Drill Bit Size #29
  • List Number 150T
  • Coolant Through No
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish TiN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list