Skip Content
DRILL JOBBER 150T TN #23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150T TN #23

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150T70123
  • Mfr. Model # 150T70123
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Jobber Drill Bit
  • Decimal Equivalent 0.154
  • Application For Carbon Steel And Cast Iron
  • Grade General Purpose
  • Point Type Radial
  • List Number 150T
  • Shank Dia. 0.154"
  • Overall Length 3-1/8"
  • Cutting Direction Right Hand
  • Flute Length 2"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size #23
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish TiN
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 118 Degrees
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list