DRILL GP,HSS,TIN,#19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL GP,HSS,TIN,#19

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150T70119
  • Mfr. Model # 150T70119
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Decimal Equivalent 0.166
  • Point Type Radial
  • Overall Length 3-1/4"
  • Item Jobber Drill Bit
  • Shank Dia. 0.166"
  • Cutting Direction Right Hand
  • Flute Length 2-1/8"
  • Drill Bit Grouping Drill Bit
  • Application For Carbon Steel And Cast Iron
  • Grade General Purpose
  • Drill Bit Size #19
  • List Number 150T
  • Flute Type Spiral
  • Drill Bit Dimension Type Wire
  • Coolant Through No
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish TiN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list